- Poly Racker
- 49 in L x 23 in W x 53 in H
features
- Massive 100-plus gallon containment sump ensures spill safety even in worst-case drum leaks
- The centerpiece of the Poly-Rack System is the Poly Racker, a unique one-piece polyethylene rack that secures two 55-gallon drums
- Deep dispensing well holds 5-gallon pails and contains incidental spills and splashes without contaminating the sump
- Dispensing wells have a scalloped edge so pails can be easily removed
- Poly Rackers can be transported by forklift as separate pieces
- Includess two standard drain plugs
| Length | 49 in |
| Height | 53 in |
| Weight | 5.0 LB |

