- Poly-Collector™ Drum Container
- Ext. dia. 32.5" x 31" H
features
- A Poly-Collector™ is the economical choice for containment of 55-gallon drums
- Strong, tough 100% polyurethane outer shell has a 66-gallon capacity — holds a 55-gallon drum, even if ruptured or leaking
- UV-stabilized for a long, productive work life
- Note: This item is drop-shipped from vendor
| Height | 31 in |
| Length | 32 1/2 in |
| Weight | 29.5 LB |

