- Ultra-Burp-Free Funnel®
- 13.375 in x 11 in H
features
- A built-in vent means no more splashing or “burping” when pouring liquids!
- Threaded brass insert screws into 2" drum bung
- All-polyethylene construction will not rust or corrode
- provides excellent chemical resistance
- Hinged, lockable lid prevents unauthorized access
- Large diameter offers more pouring area and easier access
| Length | 13 3/8 in |
| Height | 11 in |
| Weight | 6.0 LB |

