- 18" L x 15" W
- Medium Duty
- 25.6 oz Absorbency per Pad
- 100 Pads per Pack
description
- Part of making smart spill decisions is not buying more absorbent than you need. Not every job requires long-term durability or heavy-duty strength. Sometimes you need an absorbent that will let you get in, do the job, and get out.
features
- Quickly absorbs leaks, spills and overspray to keep floors dry
- Perfect for light-duty industrial, maintenance and general applications
- Pads are ideal for catching leaks and soaking up spills
- HighLoft construction is sturdy and soft
- Dimples add fast-wicking power
- Perforations allow you to use only what you need
- Universal absorbency — used for both oil-and water-based liquids
- The economical choice for quick, easy cleanup
| Length | 18 in |
| Material Wt. | Medium |
| Package Size | 100 |
| Absorption | 20 gal |
| Type | Pad |
| Material | Polypropylene |
| Color | Gray |
| Weight | 3.0 LB |
-
Pre-Packed Quantities


