- 18" L x 15" W
- Light Duty
- 22.4 oz Absorbency per Pad
- 200 Pads per Pack
description
- Part of making smart spill decisions is not buying more absorbent than you need. Not every job requires long-term durability or heavy-duty strength. Sometimes you need an absorbent that will let you get in, do the job, and get out.
features
- The economical choice for quick, easy cleanup
- Universal absorbency — used for both oil-and water-based liquids
- Perforations allow you to use only what you need
- Dimples add fast-wicking power
- Quickly absorbs leaks, spills and overspray to keep floors dry
- Perfect for light-duty industrial, maintenance and general applications
- Pads are ideal for catching leaks and soaking up spills
- HighLoft construction is sturdy and soft
| Material | Polypropylene |
| Package Size | 200 |
| Absorption | 35 gal |
| Length | 18 in |
| Type | Pad |
| Color | Gray |
| Material Wt. | Single |
| Weight | 13.81 LB |
-
Pre-Packed Quantities


