- 19" L x 15" W
- Medium Duty
- 31.62 oz Absorbency per Pad
- 100 Pads per Pack
features
- Quickly absorbs leaks, spills and overspray to keep floors dry
- General-purpose SonicBonded mat for overspray and everyday use
- Abrasion-resistant top layer gives pads strength for everyday cleanup jobs
- Perfect for medium-duty industrial, maintenance and general applications
- Perforations allow you to tear pads into different sizes based on your application
- Universal absorbency means one product for multiple liquids
| Length | 19 in |
| Type | Defender™ Pad |
| Color | Gray |
| Material | Polypropylene |
| Absorption | 31.62 oz |
| Package Size | 100 |
| Material Wt. | Medium |
| Weight | 13.0 LB |
-
Pre-Packed Quantities


