- 19" L x 15" W
- Light Duty
- 19.9 oz Absorbency per Pad
- 200 Pads per Pack
features
- General-purpose SonicBonded mat for overspray and everyday use
- Abrasion-resistant top layer gives pads strength for everyday cleanup jobs
- Perfect for medium-duty industrial, maintenance and general applications
- Quickly absorbs leaks, spills and overspray to keep floors dry
- Universal absorbency means one product for multiple liquids
- Perforations allow you to tear pads into different sizes based on your application
| Color | Gray |
| Absorption | 19.9 oz |
| Length | 19 in |
| Material | Polypropylene |
| Material Wt. | Light |
| Package Size | 200 |
| Type | Defender™ Pad |
| Weight | 14.7 LB |
-
Pre-Packed Quantities


