- Universal Maximizer Cellulose Pads
- 19 in L x 15 in W
- 75 pads
features
- The Maximizer line of absorbents is designed especially for large spills and high-volume leaks Maximizer technology features a superabsorbent high-loft core that's strong enough to hold together, even when fully saturated
- Highest absorbency for everyday applications
- takes in up to 14X its own weight in liquids
- Absorbs oils, coolants, solvents and water
- Construction creates a mat that absorbs evenly throughout for superior liquid retention
- Contains 75% recycled fibers, making it a great choice when environmentally-friendly products are desired
- Fire retardant for added safety
- Pads are ideal for catching leaks and soaking up spills
| Material | Cellulose |
| Color | Light Gray |
| Material Wt. | Light |
| Length | 19 in |
| Weight | 16.5 LB |

