- 19" L x 15" W
- Medium Duty
- 26.62 oz Absorbency per Pad
- 100 Pads per Pack
features
- Durable FineFiber mat performs all around the workplace
- Most popular mat pad and the most versatile for use in industries with wet processes
- Best used around machinery, in production areas and under assembly lines and conveyors, and in areas with moderate foot traffic
- Multiple layers of durable fine fiber material are strong and absorbent to take command of leaks and spills
- Available in gray
| Material | Polypropylene |
| Absorption | 20.8 gal/pkg |
| Length | 19 in |
| Package Size | 100 |
| Color | Gray |
| Material Wt. | Medium |
| Type | Pad |
| Weight | 10.3 LB |
-
Pre-Packed Quantities


