Skip to content Skip to navigation menu
Universal Commander™ Pads

GPF200S

Universal Commander™ Pads
Item #110867273
  • Univ Commander™ Pads
  • 19" L x 15" W
  • 28.1 gal/pkg
Universal Commander™ Pads
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Univ Commander™ Pads
  • 19" L x 15" W
  • 28.1 gal/pkg

features

  • Durable FineFiber mat performs all around the workplace
  • Most popular mat pad and the most versatile for use in industries with wet processes
  • Best used around machinery, in production areas and under assembly lines and conveyors, and in areas with moderate foot traffic
  • Multiple layers of durable fine fiber material are strong and absorbent to take command of leaks and spills
  • Available in gray
Absorption 28.1 gal/pkg
Length 19 in
Weight 14.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison