- Univ Pillow in a Pan
- 10.5" L x 10.5" W x 3" D
- 18 gal/pkg
features
- Absorbs high volume leaks and spills
- Gray Universal picks up oils, coolants, solvents or water while White Oil-Only absorbs oil-based liquids and repels water-based liquids
- Pillows are easy to place in hard-to-reach areas – use under machines and leaky hydraulic hoses or wedge in corners cramped for space
- Pulls liquids from the floor like a sock
- catches leaks like a pan
- absorbs spills like a pad
| Length | 10 1/2 in |
| Depth | 3 in |
| Absorption | 18 gal/pkg |
| Material | Polypropylene Sleeve/Cellulose Filler |
| Color | Gray |
| Weight | 9.0 LB |
-
Pre-Packed Quantities


