- Universal Poly Blend
- 18" L x 18" W
- 2.3 gal Absorbency per Pillow
- 10 Pillows per Pack
features
- Absorb high-volume leaks and spills of oils, coolants, solvents or water
- Easy to place in hard-to-reach areas — use under machines and leaky hydraulic hoses or wedge in corners cramped for space
- Pulls liquids from the floor like a sock, catches leaks like a pan, and absorbs spills like a pad
- Large surface area speeds the absorption process and shortens overall response time
- Note: Ideal for use with battery acid but not compatible with higher concentrations of sulfuric acid
| Material | Poly Blend |
| Usage | Universal |
| Absorption | 2.3 gal per pillow |
| Package Size | 10 |
| Color | Gray |
| Length | 18 in |
| Weight | 11.5 LB |
-
Pre-Packed Quantities


