- 150' L x 30" W
- Heavy Duty
- 44 gal Absorbency per Roll
description
- Part of making smart spill decisions is not buying more absorbent than you need. Not every job requires long-term durability or heavy-duty strength. Sometimes you need an absorbent that will let you get in, do the job, and get out.
features
- The economical choice for quick, easy cleanup
- Universal absorbency — used for both oil- and water-based liquids
- Rolls perforated every 75" vertically and cross-perforated at 17" horizontally so you can use less and save money
- HighLoft construction is sturdy and soft
- Rolls are great for covering large surface areas
- Quickly absorbs leaks, spills and overspray to keep floors dry
- Perfect for light-duty industrial, maintenance and general applications
- Perforations allow you to use only what you need
- Dimples add fast-wicking power
| Length | 150 ft |
| Material Wt. | Heavy |
| Type | Roll |
| Color | Gray |
| Material | Polypropylene |
| Absorption | 44 gal |
| Weight | 18.38 LB |

