- 150' L x 30" W
- Medium Duty
- 46.1 gal Absorbency per Roll
features
- Perforations allow you to tear rolls into different sizes based on your application
- Universal absorbency means one product for multiple liquids
- Rolls are ideal for covering large areas
- General-purpose SonicBonded mat for overspray and everyday use
- Abrasion-resistant top layer gives rolls strength for everyday cleanup jobs
- Perfect for medium-duty industrial, maintenance and general applications
- Quickly absorbs leaks, spills and overspray to keep floors dry
| Type | Defender™ Roll |
| Absorption | 46.1 gal/pkg |
| Color | Gray |
| Length | 150 ft |
| Material | Polypropylene |
| Material Wt. | Medium |
| Weight | 15.0 LB |

