Skip to content Skip to navigation menu
Universal Commander™ Roll

GRF100H-BX

Universal Commander™ Roll
Item #110867289
  • Universal Commander™ Roll
  • 100' L x 15 in W
Universal Commander™ Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Universal Commander™ Roll
  • 100' L x 15 in W

features

  • Durable FineFiber mat performs all around the workplace
  • Most popular mat and the most versatile for use in industries with wet processes
  • Best used around machinery, in production areas and under assembly lines and conveyors, and in areas with moderate foot traffic
  • Multiple layers of durable fine fiber material are strong and absorbent to take command of leaks and spills
  • Rolls are ideal for covering large areas
  • Available in gray
  • Packaged in a convenient dispenser box
Absorption 19.3 gal/pkg
Length 100 ft
Weight 11.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison