- 150' L x 30" W
- Medium Duty
- 39.5 gal Absorbency per Roll
features
- Durable FineFiber mat performs all around the workplace
- Most popular mat and the most versatile for use in industries with wet processes
- Best used around machinery, in production areas and under assembly lines and conveyors, and in areas with moderate foot traffic
- Multiple layers of durable fine fiber material are strong and absorbent to take command of leaks and spills
- Available in gray
- Rolls are ideal for covering large areas
| Material Wt. | Medium |
| Color | Gray |
| Absorption | 39.5 gal/pkg |
| Material | Polypropylene |
| Length | 150 ft |
| Type | Roll |
| Weight | 20.4 LB |

