Skip to content Skip to navigation menu
Universal Protector™ Roll

GRL150M

Universal Protector™ Roll
Item #110867296
  • Univ Protector™ Roll
  • 150' L x 30" W
  • 44.4 gal/pkg
Universal Protector™ Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Univ Protector™ Roll
  • 150' L x 30" W
  • 44.4 gal/pkg

features

  • Tough MultiLaminate mat stands up to punishing applications
  • Abrasion-resistant outer layers of SpunBond material add durability for long life
  • Low-linting gray mat is a great choice for lining tool benches, wiping down machinery or cleaning oily tools and parts
  • Perfect for industrial applications in demanding environments where durability is most important
  • Perforations allow you to tear rolls into different sizes based on your application
  • Rolls are ideal for covering large areas
Absorption 44.4 gal/pkg
Length 150 ft
Weight 20.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison