Skip to content Skip to navigation menu
Universal Commander™ Split Rolls

GRSF150H

Universal Commander™ Split Rolls
Item #110867299
  • Univ Commander™ Split Rolls
  • 150' L x 15" W
  • 49.8 gal/pkg
Universal Commander™ Split Rolls
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Univ Commander™ Split Rolls
  • 150' L x 15" W
  • 49.8 gal/pkg

features

  • Durable FineFiber mat performs all around the workplace
  • Most popular mat and the most versatile for use in industries with wet processes
  • Best used around machinery, in production areas and under assembly lines and conveyors, and in areas with moderate foot traffic
  • Multiple layers of durable fine fiber material are strong and absorbent to take command of leaks and spills
  • Rolls are ideal for covering large areas
  • Available in gray
Absorption 49.8 gal/pkg
Length 150 ft
Weight 25.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison