- Universal Poly Blend
- 8' Length
- 3" Diameter
- 1.7 gal Absorbency per Sock
- 15 Socks per Pack
features
- Universal Socks are solid performers in a variety of situations
- These durable, universal-application, 100% poly blend-filled Socks absorb oils, coolants, solvents and water
- Use them wherever you have a variety of spills and only want to stock one sock to cover everything
- Ideal for surrounding spilled fluids or wrapping around leaky machines
- Flexible to conform around machine bases and offer a snug fit with no seepage
- Color-coding helps you visually identify the right sorbent for your needs Gray signifies Universal sorbency
- Note: These items are not compatible with sulfuric acid
- Easy and convenient to put into place
- Contain spills to keep fluids from spreading into larger areas and becoming slippery hazards
| Material | Poly Blend |
| Height | 3 in |
| Outside Dia. | 3 in |
| Color | Gray |
| Absorption | 25 gal/Pkg, 1.7 gal/Sock |
| Incinerable | Yes |
| Length | 8 ft |
| Diameter | 3 in |
| Weight | 30.0 LB |
-
Pre-Packed Quantities


