- Universal
- 22" Diameter
- 5.5 oz Absorbency per Pad
- 25 Pads per Pack
features
- Say goodbye to messy drum tops
- Absorb drips from leaking pumps to help keep drum storage areas looking good
- Precut bung holes make for easy access to drum
- Pads can be removed and replaced with pumps and valves installed
- Grunge-hiding gray signifies universal sorbency for oils, coolants, solvents and water
- Made from top-quality COMMANDER Mat
| Width | 22 in |
| Color | Gray |
| Material | Polypropylene |
| Length | 22 in |
| Type | Universal |
| Package Size | 25 |
| Absorption | 8.6 gal/pkg |
| Material Wt. | Heavy |
| Weight | 7.0 LB |
-
Pre-Packed Quantities


