- Ultra-Hard Top P2 Plus®
- 67.25 in L x 41.25 in W x 74 in H
features
- Store hazardous drums safely outdoors with pumps and funnels in place!
- NOTE: The Item number for this product has recently changed from ULT9612 to HARDTOP2-ND Please make a note of it
- Low-profile containment pallet positions drum tops at a safe, convenient level to pour wastes into funnels or use drum pumps
- 100% polyethylene construction will not rust or corrode
- Roll-top covers can be easily lifted from waist height to access drum tops
- Extra headspace easily accommodates rotary drum pumps and large conical funnels
- no need to reach near ground level
- Swing out lower doors provide full access to drums for loading and unloading
- Optional loading ramp (HTRAMP) with non-slip surface stores neatly inside when not in use — even when loaded with two 55-gallon drums
- Also available with drain plug (HARDTOP2-WD) to let you empty sump without relocating stored containers
- Lockable with a standard padlock
- safely lifted by forklift with drums in place
| Height | 74 in |
| Length | 67 1/4 in |
| Weight | 260.0 LB |

