- HazMat Sock/Net Boom
- Ext. dia. 8" x 10' L
- 33.9 gal/pkg
features
- Contain and absorb large-volume spills
- Strong mesh outer sleeve encases a poly sock skin filled with 100% polypropylene filler (most chemically compatible)
- Color-coded in hi-viz yellow for quick identification
- Durable, easy-to-use connectors link Sock/Net Booms together to create a containment system big enough to handle almost any size spill
- A nylon rope and sturdy hardware ensure durability and easy retrieval
- UPS does not allow this item to ship in bag pkg'ing Therefore, we must BOX any UPS orders at an additional cost of $450/per box This is ONLY for UPS shipments This does not affect LTL/palletized shipments of this item
| Length | 10 ft |
| Absorption | 33.9 gal/pkg |
| Weight | 32.0 LB |

