Skip to content Skip to navigation menu
Floor Grabber™ High Traffic Mat

NRT100S-GY

Floor Grabber™ High Traffic Mat
Item #114342476
  • Floor Grabber™ High Traffic Mat
  • 100' L x 36 in W
Floor Grabber™ High Traffic Mat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Floor Grabber™ High Traffic Mat
  • 100' L x 36 in W

features

  • High-traction, adhesive-backed absorbent mat keeps a low profile for exceptional floor safety
  • Both feet and forklifts move safely and easily over Floor Grabber High-Traffic Mat's durable interlocking fiber construction, which sticks tight and flat to the floor at all times thanks to its adhesive backing
  • Absorbent mat captures water, melting snow, dirt and grease from shoes and equipment, keeping floors clean and dry
  • Unlike rental rugs, no need to reposition mat continually — once Floor Grabber High-Traffic Mat is in place, it can stay down up to 12 weeks
  • Sweep, mop or vacuum over Floor Grabber High-Traffic Mat as part of your regular floor cleaning program — no extra steps required
  • Cuts easily to create customized coverage in any area in your facility —transition areas, walkways, entryways and more
  • Tested and Certified by the National Floor Safety Institute (NFSI) and ADA compliant for wheelchairs and walkers
Width 36 in
Length 100 ft
Weight 24.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison