- Containment Berm
- 50' L x 12' W x 12" H
features
- Large-sized Berm is ideal for large-scale spill containment beneath tanker trucks, roll-off containers and more
- One-piece design permits immediate response, compact storage and transport
- Just fold down the sidewalls and drive right in for instant containment
- Simply clean and store after use
- Highly portable
- Features excellent rip, tear and puncture resistance for demanding applications and rough terrain
- Repairable and compatible with acids, water, oils and solvents, the Berm can be cleaned after use and stored for future use
- Note: This item is drop-shipped from vendor
| Width | 12 ft |
| Height | 12 in |
| Length | 50 ft |
| Weight | 232.0 LB |

