Skip to content Skip to navigation menu
2-Drum Spill Pallet

PALLET2-ND

2-Drum Spill Pallet
Item #110867477
  • 2-Drum Spill Pallet
  • 53 in L x 29 in W x 16.5 in H
2-Drum Spill Pallet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Drum Spill Pallet
  • 53 in L x 29 in W x 16.5 in H

features

  • NOTE: The Item number for this product has recently changed from ULT2504 to PALLET2-ND Please make a note of it Low profile and heavy load capacity
  • 66-gallon sump protects and helps meet containment requirements in the event of a small leak or complete drum failure
  • 2-Drum Pallet can hold up to 1,500 lbs
  • Strong, durable all-polyethylene construction makes this Pallet light-weight and resistant to chemicals
  • Store drums and other leak- or spill-prone containers on this Pallet to help you comply with regulations
  • will not rust or corrode
  • Black color disguises dirt and wear and tear
  • keeps the Pallet looking good
  • Polyethylene grate can be easily removed for quick access to sump area
Height 16 1/2 in
Width 29 in
Length 53 in
Weight 63.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison