Skip to content Skip to navigation menu
4-Drum Spill Pallet

PALLET4-ND

4-Drum Spill Pallet
Item #110867463
  • 4-Drum Spill Pallet
  • 53 in L x 53 in W x 11.75 in H
4-Drum Spill Pallet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Drum Spill Pallet
  • 53 in L x 53 in W x 11.75 in H

features

  • Store drums and other leak- or spill-prone containers on this Pallet to help you comply with regulations
  • NOTE: The Item number for this product has recently changed from ULT1112 to PALLET4-ND Please make a note of it Low profile and heavy load capacity
  • 4-Drum Pallet can hold up to 3,000 lbs
  • 66-gallon sump protects and helps meet containment requirements in the event of a small leak or complete drum failure
  • Strong, durable all-polyethylene construction makes this Pallet light-weight and resistant to chemicals
  • will not rust or corrode
  • Black color disguises dirt and wear and tear
  • keeps the Pallet looking good
  • Polyethylene grate can be easily removed for quick access to sump area
Width 53 in
Height 11 3/4 in
Length 53 in
Weight 79.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison