- 4-Drum Spill Pallet
- 53 in L x 53 in W x 11.75 in H
features
- Store drums and other leak- or spill-prone containers on this Pallet to help you comply with regulations
- NOTE: The Item number for this product has recently changed from ULT1113 to PALLET4-WD Please make a note of it Low profile and heavy load capacity
- 4-Drum Pallet can hold up to 3,000 lbs
- 66-gallon sump protects and helps meet containment requirements in the event of a small leak or complete drum failure
- Strong, durable all-polyethylene construction makes this Pallet light-weight and resistant to chemicals
- will not rust or corrode
- Black color disguises dirt and wear and tear
- keeps the Pallet looking good
- Polyethylene grate can be easily removed for quick access to sump area
- drain plug makes it simple to empty
| Length | 53 in |
| Width | 53 in |
| Height | 11 3/4 in |
| Weight | 79.0 LB |

