- Oil-Only Premium Sock/Net Boom
- 5 in x 10' L
features
- 100% polypropylene construction won't absorb water, guaranteed And the UV-treated sleeve withstands 12 months of direct sunlight, making it ideal for long-term deployment
- 100% polypropylene boom repels water so you use all of your absorbency on oil, guaranteed
- UV-treated sleeve withstands 12 months of direct sunlight
- Ideal for long-term deployment on open water
- also good for immediate spill response
- Integrated connectors link booms together to create a containment system big enough to handle almost any spill size
- UPS does not allow this item to ship in bag pkg'ing Therefore, we must BOX any UPS orders at an additional cost of $450/per box This is ONLY for UPS shipments This does not affect LTL/palletized shipments of this item
| Diameter | 5 in |
| Length | 10 ft |
| Absorption | 7.5 gal. |
| Material | Polypropylene |
| Weight | 30.0 LB |

