- Drum Repair Kit
- 18" L x 8" W x 8" H
features
- Repair punctures, cracks, gashes or surface rotting with this all-inclusive Kit
- Drum Repair Kit contains components to make small repairs to containers that can leak liquid or bulk hazardous material Covers cracks, hairline cracks and small holes in any type of low-pressure vessel Kit features screw and "T" patches, ball and taper surface plugs, epoxy putty, lead wool, barrier tape, wood plugs and all tools and hardware Note: This item is drop-shipped from vendor
| Width | 8 in |
| Kit Includes | 1 Each #1 Ball Plug, 1 Each #3 Ball Plug, 1 Each #4 Taper Surface Plug, 1 Each #6 Taper Surface Plug, 1 Each #8 Taper Surface Pl |
| Length | 18 in |
| Application | Universal |
| Height | 8 in |
| Weight | 20.0 LB |

