- Pipe Repair Kit
- 24 in L x 14 in W x 5 in H
features
- Keep this Kit on stand-by to control leaks in large pipes
- Contains a complete set of external pipe bandages as well as extra hard and soft neoprene rubber external pipe bandages for help where you may need it Kit includes all necessary tools and a carrying case for easy handling and usage Typical applications include water pipes, gas lines, air lines, fuel transfer pipes, chemical transfer lines and sewer pipes Unlimited uses in municipal departments, chemical plants, manufacturing facilities, hospitals, oil fields, water and sewer treatment plants and anywhere a pipe or line is used Covers pipe sizes from 5" - 8" Note: This item is drop-shipped from vendor
| Length | 24 in |
| Application | Universal |
| Kit Includes | 1 Each 5” Pipe Patch, 1 Each 6” Pipe Patch, 1 Each 8” Pipe Patch, 1 Each 9” x 22” Extra Foam, 1 Each 8” x 12” Extra Rubber, 1 Ea |
| Height | 5 in |
| Weight | 34.0 LB |

