- Recycled Tuff Rug™ Roll
- 150' L x 36 in W
features
- Highly absorbent recycled-fiber mat has walk-on durability
- Recycled polyester and acrylic fibers absorb up to 53 gallons per roll
- High tensile strength stands up to jobs with steady foot traffic
- Dark, multicolored mat looks cleaner longer as fluids are absorbed
- Rolls are ideal for covering large areas
| Material | Polypropylene/Acrylic Fibers |
| Length | 150 ft |
| Absorption | 53 gal/roll |
| Color | Multi |
| Material Wt. | Heavy |
| Weight | 28.85 LB |

