- HazMat 30-Gal Kit Refill
- 20 in L x 16 in W x 17 in H
features
- Refill your SpillTech® HazMat 30-Gallon Spill Kit to ensure fast response
- Contents-only Refill Conveniently packaged to easily restock your Spill Kit Includes a variety of sorbents to handle nearly any type of caustic, hazardous or unknown spill — including acids, bases, solvents and chemicals Don't see what you're looking for? We can customize a Spill Kit or Refill to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Kit Includes | 25 – 15" x 19" Pads, 4 – 3" x 8' Socks, 4 – 18" x 18" Pillows, 1 – Pair Nitrile Gloves, 1 – Pair Safety Goggles, 3 – Yellow Disp |
| Height | 17 in |
| Application | HazMat |
| Length | 20 in |
| Weight | 21.07 LB |

