- HazMat 65-Gal Kit Refill
features
- Refill your SpillTech® HazMat 65-Gallon Spill Kit to ensure fast response
- Contents-only Refill Conveniently packaged to easily restock your Spill Kit Includes a variety of sorbents to handle nearly any type of caustic, hazardous or unknown spill — including acids, bases, solvents and chemicals Don't see what you're looking for? We can customize a Spill Kit or Refill to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Kit Includes | 40 – 15" x 19" Pads, 10 – 3" x 4' Socks, 6 – 3" x 8' Socks, 6 – 18" x 18" Pillows, 2 – Pairs Nitrile Gloves, 1 – Pair Safety Gog |
| Application | HazMat |
| Weight | 39.73 LB |

