- HazMat Battery Acid Kit Refill
- 20 in L x 16 in W x 17 in H
features
- Refill your SpillTech® Battery Acid Spill Kit to ensure fast response
- Contents-only Refill Conveniently packaged to easily restock your Spill Kit Includes a variety of sorbents to handle a battery acid spill Don't see what you're looking for? We can customize a Spill Kit or Refill to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details Note: Ideal for use with battery acid but not compatible with higher concentrations of sulfuric acid
| Height | 17 in |
| Length | 20 in |
| Application | HazMat |
| Kit Includes | 40 – 15" x 19" Pads, 3 – 3" x 4' Socks, 3 – 18" x 18" Pillows, 2 – 2-lb. shaker Acid Neutralizing Sorbent Powder, 2 – Disposal B |
| Weight | 25.651 LB |

