- HazMat Cart Kit Refill
features
- Refill your SpillTech® HazMat Spill Kit Cart to ensure fast response
- Contents-only Refill Conveniently packaged to easily restock your Spill Kit Includes a variety of sorbents to handle nearly any type of caustic, hazardous or unknown spill — including acids, bases, solvents and chemicals Don't see what you're looking for? We can customize a Spill Kit or Refill to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Kit Includes | 100 – 15" x 19" Pads, 15 – 3" x 4' Socks, 3 – 3" x 8' Socks, 2 – 5" x 10' Sock/Net Booms, 7 – 18" x 18" Pillows, 1 – Pair Nitril |
| Container Type | Cart |
| Application | HazMat |
| Weight | 62.68 LB |

