Skip to content Skip to navigation menu
Oil-Only 20-Gal Kit Refill

RSPKO-20

Oil-Only 20-Gal Kit Refill
Item #110867366
  • Oil-Only 20-Gal Kit Refill
  • 23 in L x 20 in W x 10 in H
Oil-Only 20-Gal Kit Refill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oil-Only 20-Gal Kit Refill
  • 23 in L x 20 in W x 10 in H

features

  • Refill your SpillTech® Oil-Only 20-Gallon Spill Kit to ensure fast response
  • Contents-only Refill Conveniently packaged to easily restock your Spill Kit Includes a variety of sorbents to handle spills of oil and other petroleum-based fluids — while repelling water Don't see what you're looking for? We can customize a Spill Kit or Refill to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
Kit Includes 25 – 15" x 19" Pads, 4 – 3" x 4' Socks, 2 – 18" x 18" Pillows, 1 – Pair Nitrile Gloves, 1 – Pair Safety Goggles, 2 – Yellow Disp
Application Oil Only
Height 10 in
Length 23 in
Weight 14.86 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison