Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Oil-Only 95-Gal Recycled Spill Kit Refill

RSPKO-95-RC

Oil-Only 95-Gal Recycled Spill Kit Refill
Item #110867371
  • Oil-Only 95-Gal Recycled Spill Kit Refill
  • 24 in L x 18 in W x 22 in H
Oil-Only 95-Gal Recycled Spill Kit Refill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oil-Only 95-Gal Recycled Spill Kit Refill
  • 24 in L x 18 in W x 22 in H
Height 22 in
Application Oil Only
Length 24 in
Kit Includes 150 – 15" x 19" Pads, 6 – 3" x 8' Socks, 12 – 3" x 4' Socks, 7 – 18" x 18" Pillows, 3 – Tubs Plug & Dike, 1 – Pair Goggles, 2 –
Weight 67.315 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison