- Oil-Only Cart Kit Refill
features
- Refill your SpillTech® Oil-Only Spill Kit Cart to ensure fast response
- Contents-only Refill Conveniently packaged to easily restock your Spill Kit Includes a variety of sorbents to handle spills of oil and other petroleum-based fluids — while repelling water Don’t see what you’re looking for? We can customize a Spill Kit or Refill to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Container Type | Cart |
| Kit Includes | 100 – 15" x 19" Pads, 4 – 5" x 10' Socks, 2 – 8" x 20' Sock/Net Booms, 4 – 8" x 18" Pillows, 2 – 6" x 16" x 21" Net Pillows, 1 – |
| Application | Oil Only |
| Weight | 79.93 LB |

