Skip to content Skip to navigation menu
Universal 50-Gal Kit Refill

RSPKU-50

Universal 50-Gal Kit Refill
Item #110867376
  • Universal 50-Gal Kit Refill
  • 24 in L x 20 in W x 20 in H
Universal 50-Gal Kit Refill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Universal 50-Gal Kit Refill
  • 24 in L x 20 in W x 20 in H

features

  • Refill your SpillTech® Universal 50-Gallon Spill Kit to ensure fast response
  • Contents-only Refill Conveniently packaged to easily restock your Spill Kit Includes a variety of sorbents to handle spills of oils, coolants, solvents or water Don't see what you're looking for? We can customize a Spill Kit or Refill to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
Height 20 in
Kit Includes 100 – 15" x 19" Pads, 6 – 3" x 4' Socks, 4 – 18" x 18" Pillows, 2 – Pairs Nitrile Gloves, 3 – Yellow Disposal Bags & Ties, 1 – P
Length 24 in
Application Universal
Weight 30.45 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison