- Universal 55-Gal Kit Refill
- 24 in L x 22 in W x 18.25 in H
features
- Refill your SpillTech® Universal 55-Gallon Spill Kit to ensure fast response
- Contents-Only Refill Conveniently packaged to easily restock your spill kit Includes a variety of sorbents to handle spills of oils, coolants, solvents or water Don't see what you're looking for? We can customize a Spill Kit or Refill to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Length | 24 in |
| Height | 18 1/4 in |
| Application | Universal |
| Kit Includes | 100 – 15" x 19" Pads, 10 – 3" x 4' Socks, 5 – 18" x 18" Pillows, 2 – Pairs Nitrile Gloves, 2 – Pairs Safety Goggles, 1 – Emergen |
| Weight | 20.0 LB |

