- Universal 65-Gal Kit Refill
- 24 in L x 18 in W x 22 in H
features
- Refill your SpillTech® Universal 65-Gallon Spill Kit to ensure fast response
- Contents-only Refill Conveniently packaged to easily restock your Spill Kit Includes a variety of sorbents to handle spills of oils, coolants, solvents or water Don't see what you're looking for? We can customize a Spill Kit or Refill to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Length | 24 in |
| Application | Universal |
| Kit Includes | 40 – 15" x 19" Pads, 10 – 3" x 4' Socks, 6 – 3" x 8' Socks, 6 – 18" x 18" Pillows, 2 – Pairs Nitrile Gloves, 1 – Pair Safety Gog |
| Height | 22 in |
| Weight | 39.82 LB |

