Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Universal 95-Gal Recycled Spill Kit Refill

RSPKU-95-RC

Universal 95-Gal Recycled Spill Kit Refill
Item #110867379
  • Universal 95-Gal Recycled Spill Kit Refill
  • 24 in L x 18 in W x 22 in H
Universal 95-Gal Recycled Spill Kit Refill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Universal 95-Gal Recycled Spill Kit Refill
  • 24 in L x 18 in W x 22 in H
Length 24 in
Height 22 in
Kit Includes 150 – 15" x 19" Pads, 6 – 3" x 8' Socks, 12 – 3" x 4' Socks, 7 – 18" x 18" Pillows, 3 – Tubs Plug & Dike, 1 – Pair Goggles, 2 –
Application Universal
Weight 68.34 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison