- Universal Kaddie Kit Refill
- 20 in L x 16 in W x 17 in H
features
- Refill your SpillTech® Universal Kaddie Spill Kit to ensure fast response
- Contents-only Refill Conveniently packaged to easily restock your Spill Kit Includes a variety of sorbents to handle spills of oils, coolants, solvents or water Don't see what you're looking for? We can customize a Spill Kit or Refill to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Application | Universal |
| Kit Includes | 100 – 10" x 14" Pads, 6 – 3" x 4' Socks, 4 – 8" x 18" Pillows, 2 – Pairs Nitrile Gloves, 1 – Pair Safety Goggles, 1 – 7" Epoxy P |
| Container Type | Kaddie |
| Length | 20 in |
| Height | 17 in |
| Weight | 20.36 LB |

