- Universal Wall Mount Cabinet Spill Kit Refill
- 25 in L x 16.5 in W x 11 in H
features
- Keep Spill Kit Refills on hand to ensure fast response
- Contents-only Refill includes a variety of sorbents to handle spills of oils, coolants, solvents or water
- Conveniently packaged to easily restock your Spill Kit
- Customize a Spill Kit or Refill to your exact specifications, including the container, its contents and accessories, with no upcharge (contact your local distributor)
| Length | 25 in |
| Kit Includes | 75 – 10" x 14" Pads, 2 – 3" x 4' Socks, 10 – 10" x 10" Pillows, 56 – 14.4" x 12.5" Wipers, 2 – Disposal Bags & Ties |
| Height | 11 in |
| Application | Universal |
| Weight | 0.0 LB |

