- 1-Drum SpillPal™ Portable Containment Unit
- 2' L x 2' W x 3 in H
features
- A SpillPal unit with flexible sidewalls provides quick, portable spill containment — a great alternative to hard poly pallets that must be moved with a forklift
- Provides versatile, portable spill control during temporary storage of drums, machine parts, tanks and generators
- Can also be used as a washdown pad or pumping station
- Light, foam sidewalls spring back to their original shape after any pressure is applied
- safe for drive-overs from handtrucks or forklifts
- Affordable, portable and easy to set up
- Reusable containment can be folded and stored to save floor space
- No ramps or other accessories are required for usage
- To help keep items out of contained liquids, optional grates can be added (grates not included, use one grate per every two drums
- do not drive over SpillPal when grates are in place)
- Resists most chemicals
- check your specific chemical compatibility under “Technical Resources” at spilltechcom
- Available in multiple configurations
| Length | 2 ft |
| Height | 3 in |
| Width | 2 ft |
| Weight | 4.0 LB |

