Skip to content Skip to navigation menu
HazMat 55-Gal Spill Kit

SPKHZ-55

HazMat 55-Gal Spill Kit
Item #114728420
  • HazMat 55-Gal Spill Kit
  • 24 in x 40 in L
HazMat 55-Gal Spill Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HazMat 55-Gal Spill Kit
  • 24 in x 40 in L

features

  • saves time when quick response is necessary Lever Lock Poly Ring ensures sealed and secure closure to protect sorbents from moisture, dirt and damage Rust- and corrosion-free 100% polyethylene is durable to withstand rough handling Customized for You! Don't see what you're looking for? We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, all with no upcharge! Contact your local Distributor for details
  • pre-packed in an X-rated DOT-approved 55-Gallon Open Head Drum with Lever Lock Self-contained Kit stores sorbent products for easy access as needed for spill control
  • Be prepared for fast response with a SpillTech® HazMat Spill Kit!
  • Quick Response is Key Spills happen no matter how hard you try to avoid them Forklifts knock over drums, tanks are punctured and transporters leak and drip It's important to have the right sorbents on-hand when these spills occur to eliminate the slip-and-fall hazard immediately A quick response is the first order of business — and your best weapon — in the fight against spills SpillTech® Spill Kits are packed with quality SpillTech® Products to help you clean up fast and comply with regulations The Sorbents You Need Are All Inside This HazMat kit includes a variety of sorbents to handle any type of caustic, hazardous or unknown spill — including acids, bases, solvents and chemicals
Length 40 in
Height 24 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison