- HazMat Spill Cart Kit with 5in Wheels
- 48 in L x 31 in W x 38 in H
features
- Be prepared for fast response with a SpillTech® HazMat Spill Kit!
- Quick Response is Key Spills happen no matter how hard you try to avoid them Forklifts knock over drums, tanks are punctured and transporters leak and drip It is important to have the right sorbents on-hand when these spills occur to eliminate the slip-and-fall hazard A quick response is the first order of business — and your best weapon — in the fight against spills SpillTech® Spill Kits are packed with quality SpillTech® Products to help you clean up fast and comply with regulations The Sorbents You Need Are All Inside Includes a variety of sorbents to handle nearly any type of caustic, hazardous or unknown spill — including acids, bases, solvents and chemicals
- pre-packed in a convenient, portable Cart Self-contained Kit stores sorbent products for easy access as needed for spill control
- saves time when quick response is necessary Easy-to-locate, bright-Yellow wheeled container rolls quickly to a spill site
- fits easily through doorways and aisles Can also be moved with a forklift Lockable to protect contents Rust- and corrosion-free, UV-inhibited polyethylene can be used outdoors and is durable to withstand rough handling Large, heavy-duty Utility Box has hinged, double-wall lid that is sloped to shed rain
- closes tightly to keep out water and dirt 5" rubber wheels are ideal for smooth or indoor surfaces Customized for You Don't see what you're looking for We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Application | HazMat |
| Length | 48 in |
| Container Type | Cart |
| Kit Includes | 100 – 15" x 19" Pads, 15 – 3" x 4' Socks, 3 – 3" x 8' Socks, 2 – 5" x 10' Sock/Net Booms, 7 – 18" x 18" Pillows, 1 – Pair Nitril |
| Height | 38 in |
| Weight | 184.79 LB |

