- HazMat Tote Spill Kit
- 20 in L x 15 in W x 4 in H
features
- Be prepared for fast response with a high-visibility SpillTech® HazMat Spill Kit!
- Durable, water-resistant vinyl bag with zipper keeps contents clean and dry
- Packed with a variety of quality SpillTech® HazMat sorbents to handle nearly any type of small caustic, hazardous or unknown spill — including acids, bases, solvents and chemicals
- Bright green kit stands out, even in low light conditions
- Compact design is perfect for use in trucks or other equipment
- Sturdy handles for easy carrying and hanging
| Height | 4 in |
| Kit Includes | 20 – 15" x 19" Pads, 2 – 3" x 4' Socks, 2 – Yellow Disposal Bags & Ties, 1 – Safety Goggles, 1 – Pair Nitrile Gloves |
| Application | HazMat |
| Container Type | Tote Bag |
| Length | 20 in |
| Weight | 5.49 LB |

