- HazMat Trucker Spill Kit
- 15 in L x 18 in H x 7 in D
features
- Be prepared for fast response with a SpillTech® HazMat Spill Kit!
- Quick Response is Key Spills happen no matter how hard you try to avoid them Forklifts knock over drums, tanks are punctured and transporters leak and drip It is important to have the right sorbents on-hand when these spills occur to eliminate the slip-and-fall hazard A quick response is the first order of business — and your best weapon — in the fight against spills SpillTech® Spill Kits are packed with quality SpillTech® Products to help you cleanup fast and comply with regulations The Sorbents You Need Are All Inside Includes a variety of sorbents to handle nearly any type of smaller caustic, hazardous or unknown spill — including acids, bases, solvents and chemicals — that truckers encounter on a regular basis
- pre-packed in a handy bag Self-contained, compact Kit stores sorbent products for easy access as needed for spill control
- saves time when quick response is necessary Small size
- easily fits behind the seat of a truck Customized for You Don't see what you're looking for We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Length | 15 in |
| Application | HazMat |
| Height | 7 in |
| Kit Includes | 20 – 15" x 19" Pads, 3 – 3" x 4' Socks, 1 – Yellow Disposal Bag & Tie, 1 – Pair Nitrile Gloves, 1 – Safety Goggles, 1 – Vinyl Sp |
| Weight | 6.61 LB |

