- Oil-Only
- 20 gal Spill Kit
- 15.2 gal Absorbency
features
- Be prepared for fast response with a SpillTech® Oil-Only OverPack Salvage Drum Spill Kit!
- Quick Response is Key Spills happen no matter how hard you try to avoid them Forklifts knock over drums, tanks are punctured and transporters leak and drip It is important to have the right sorbents on-hand when these spills occur to eliminate the slip-and-fall hazard A quick response is the first order of business — and your best weapon — in the fight against spills SpillTech® Spill Kits are packed with quality SpillTech® Products to help you clean up fast and comply with regulations The Sorbents You Need Are All Inside Includes a variety of sorbents to handle spills of oil and other petroleum-based fluids — while repelling water
- pre-packed in an X-rated DOT-approved 20-Gallon OverPack Salvage Drum Self-contained Kit stores sorbent products for easy access as needed for spill control
- saves time when quick response is necessary Leakproof, twist-on lid is notched so you can easily tighten it with a 2x4 or pole Polypropylene material with UV inhibitors is durable, lightweight and chemical-resistant Customized for You Don't see what you're looking for We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
includes
- (25) heavyweight Defender™ pads 15" x 19"
- (4) sorbent socks 3" x 4'
- (2) sorbent pillows 18" x 18"
- (1 pair) nitrile gloves one size
- (1 pair) safety goggles one size
- (4) yellow disposal bags and ties 18" x 30"
- (6) tamperproof labels 6" x 2"
- (1) vinyl spill kit label 3" x 5"
- (1) yellow 20 gallon OverPack salvage drum with screw top lid 23" x 19"
| Container Type | Pail |
| Container Size | 20 gal |
| Color | White |
| Diameter | 22 in |
| Application | Oil Only |
| Absorption | 15.2 gal |
| Length | 23 in |
| Kit Includes | 25 – 15" x 19" Pads, 4 – 3" x 4' Socks, 2 – 18" x 18" Pillows, 1 – Pair Nitrile Gloves, 1 – Pair Safety Goggles, 2 – Yellow Disp |
| Height | 19 1/2 in |
| Weight | 20.97 LB |

